Overview
Mfr description
5707574 FLANGE,2.250X0.500/2.250X1.000
Specifications
- Maximum Temperature300 °F
- Manufacturer Catalog
- Mount MaterialSteel
- Technical Specifications
- Weight6.61 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data