Motion
5707645
Precision Ball Nut Only -
MI ITEM #07311315
MFR #5707645
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Ball Nut Only -
MI ITEM #07311315
MFR #5707645

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lead
    0.200 in
  • Nominal Screw Diameter
    0.631 in
  • Weight
    0.27 lbs

Details

  • Dynamic Load Capacity
    140 lbf
  • Flange
    Not Available
  • Manufacturer Catalog
  • Maximum Temperature
    300 °F
  • Mount Material
    Stainless Steel
  • Preload
    Non-Preloaded
  • Return Style
    Pickup Finger
  • Screw Torque
    0.57 in-oz
  • Static Load Capacity
    1149 lbf
  • Technical Specifications

Overview

Mfr description
5707645 BALLNUT,0.631X0.200,NP,RH,SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought