Specifications
Dimensions
- Lead0.250 in
- Nominal Screw Diameter1.000 in
- Screw Thread Size1.563-18
- Weight1.50 lbs
Details
- Dynamic Load Capacity3224 lbf
- FlangeIncluded
- Manufacturer Catalog
- Maximum Temperature300 °F
- Mount MaterialSteel
- PreloadNon-Preloaded
- Return StylePickup Finger
- Static Load Capacity27826 lbf
- Technical Specifications
- WiperWiper Sold Seperately
Overview
Mfr description
5708284 BALLNUT,1.000X0.250,NP,LH,C2