Motion
5708330
Ball Spline, Outer Race Only, 4.062 in Spline Nom
Mi Item #07311323
MFR #5708330
Price$10,535.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Spline, Outer Race Only, 4.062 in Spline Nom
Mi Item #07311323
MFR #5708330

Mfr description
5708330 BALL SPLINE OTR RACE,4.062-6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,535.05/each

Specifications

Dimensions

  • Spline Nominal Diameter
    4.062 in
  • Weight
    14.50 lbs

Details

  • Dynamic Load Capacity
    57000 in
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Thomson
  • Material
    Steel
  • Maximum Temperature
    300 °F
  • Mount Material
    Steel
  • Preload
    Non-Preloaded
  • Return Style
    End Cap
  • Technical Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)