Motion
5708346
SAG Legacy Ball Nut Only -
MI ITEM #07311325
MFR #5708346
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAG Legacy Ball Nut Only -
MI ITEM #07311325
MFR #5708346

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lead
    0.500 in
  • Nominal Screw Diameter
    2.250 in
  • Screw Thread Size
    3.137-12
  • Weight
    8.30 lbs

Details

  • Dynamic Load Capacity
    21306 lbf
  • Flange
    Not Available
  • Manufacturer Catalog
  • Maximum Temperature
    300 °F
  • Mount Material
    Steel
  • Preload
    Non-Preloaded
  • Return Style
    Pickup Finger
  • Static Load Capacity
    142660 lbf
  • Technical Specifications
  • Wiper
    Wiper Sold Seperately

Overview

Mfr description
5708346 BALLNUT,2.250X0.500,NP,RH,KW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought