Motion
5708943
Ball Spline, Outer Race Only, 0.625 in Spline Nom
MI ITEM #07311331
MFR #5708943
Price$2,630.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Spline, Outer Race Only, 0.625 in Spline Nom
MI ITEM #07311331
MFR #5708943

Mfr description
5708943 BALL SPLINE OTR RACE,0.625-6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,630.76/each

Specifications

Dimensions

  • Spline Nominal Diameter
    0.625 in
  • Weight
    0.37 lbs

Details

  • Dynamic Load Capacity
    1170 in
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Thomson
  • Material
    Steel
  • Maximum Temperature
    300 °F
  • Mount Material
    Steel
  • Preload
    Non-Preloaded
  • Return Style
    End Cap
  • Technical Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)