Specifications
Dimensions
- Lead0.125 in
- Nominal Screw Diameter0.375 in
- Screw Thread Size0.664-32
- Weight0.13 lbs
Details
- Dynamic Load Capacity24 lbf
- FlangeNot Available
- Manufacturer Catalog
- Maximum Temperature300 °F
- Mount MaterialStainless Steel
- PreloadNon-Preloaded
- Return StylePickup Finger
- Screw Torque0.35 in-oz
- Static Load Capacity255 lbf
- Technical Specifications
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)