Motion
7820254
PPA Actuator - 90 V dc Input Voltage, 4 in Stroke Length
MI ITEM #07311354
MFR #7820254
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PPA Actuator - 90 V dc Input Voltage, 4 in Stroke Length
MI ITEM #07311354
MFR #7820254

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7820254 PPA (90VDC,750 LBS,4")
  • Mount Material: Copper; Steel; Zinc; Aluminum; Plastic
  • Integral Holding Brake

Specifications

  • Screw Drive Type
    Ball Screw
  • Input Voltage
    90 V dc
  • Stroke
    4 in
  • Dynamic Load Capacity
    750 lbf
  • Static Load Capacity
    3000 lbf
  • Speed At Full Load
    0.63 in/s
  • Speed At No Load
    0.80 in/s
  • Manufacturer Catalog
  • Technical Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought