1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THOMSON (ALTRA)
7820264
Kit: Motor/gearbox 90vdc,58:1 -
MI ITEM #
07311358
MFR #
7820264
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Linear Motion
Linear Guides
Linear Guide Components
THOMSON (ALTRA) 7820264
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THOMSON (ALTRA)
7820264
Kit: Motor/gearbox 90vdc,58:1 -
MI ITEM #
07311358
MFR #
7820264
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Weight
5.50 lbs
Details
Input Voltage
90 V dc
Manufacturer Catalog
Click here
Overview
Mfr description
7820264 KIT:MTR/GEARBOX (90VDC,58:1)
Gear Reduction 58:1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought