Motion
7820428
Precision Ball Screw Only - 1.000 in Nominal Screw Diameter, 192 in Length
MI ITEM #07311365
MFR #7820428
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Ball Screw Only - 1.000 in Nominal Screw Diameter, 192 in Length
MI ITEM #07311365
MFR #7820428

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7820428 BALLSCREW,1.000X0.250X192",LH

Specifications

  • Product Types
    Ball Screw
  • Length
    192 in
  • Nominal Screw Diameter
    1.000 in
  • Lead
    0.250 in
  • Lead Accuracy
    0.004 in/ft in
  • Maximum Temperature
    300 °F
  • Technical Specifications
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought