Motion
7821579
Precision Ball Nut Only -
MI ITEM #07311567
MFR #7821579
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Ball Nut Only -
MI ITEM #07311567
MFR #7821579

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7821579 BALLNUT,0.187X0.062,NP,RH,SS

Specifications

  • Dynamic Load Capacity
    20 lbf
  • Static Load Capacity
    75 lbf
  • Maximum Temperature
    300 °F
  • Manufacturer Catalog
  • Flange
    Not Available
  • Lead
    0.062 in
  • Mount Material
    Stainless Steel
  • Nominal Screw Diameter
    0.187 in
  • Preload
    Non-Preloaded
  • Return Style
    Pickup Finger
  • Screw Torque
    0.18 in-oz
  • Technical Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought