1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THOMSON (ALTRA)
7821633
Precision Ball Screw Only - 0.187 in Nominal Screw Diameter, 12 in Length
MI ITEM #
07311571
MFR #
7821633
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Linear Motion
Acme and Ball Screw
Ball Screw
THOMSON (ALTRA) 7821633
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THOMSON (ALTRA)
7821633
Precision Ball Screw Only - 0.187 in Nominal Screw Diameter, 12 in Length
MI ITEM #
07311571
MFR #
7821633
Mfr description
7821633 BALLSCREW,0.187X0.062X12",RH
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Lead
0.063 in
Lead Accuracy
0.004 in/ft in
Length
12 in
Nominal Screw Diameter
0.187 in
Details
Manufacturer Catalog
Click here
Maximum Temperature
300 °F
Product Types
Ball Screw
Technical Specifications
Click here
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items