Specifications
Dimensions
- Weight1.50 lbs
Details
- Block MountBase or Flange Mount
- Block TypeQK
- Manufacturer Catalog
- ManufacturerName (description attribute)Thomson
- Maximum Temperature300 °F
- Technical Specifications
- UPC_NO662486482222
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)