Overview
Mfr description
7824160 QUICK MOUNT,2.000/2.250
Specifications
- UPC_NO662486482277
- ManufacturerName (description attribute)Thomson
- Maximum Temperature300 °F
- Manufacturer Catalog
- Block MountBase or Flange Mount
- Block TypeQK
- Technical Specifications
- Weight35.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data