Motion
7820396
Precision Plus Ball Nut & Screw Assembly - 0.631 in Nominal Screw Diameter, Preloaded, Steel Mount Material, 42 in Length, 300 °F Maximum Temperature
MI ITEM #07311588
MFR #7820396
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Plus Ball Nut & Screw Assembly - 0.631 in Nominal Screw Diameter, Preloaded, Steel Mount Material, 42 in Length, 300 °F Maximum Temperature
MI ITEM #07311588
MFR #7820396

Mfr description
7820396 BSA,0.631X0.200X42",RH,PPLUS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lead
    0.200 in
  • Lead Accuracy
    .0005 in/ft in
  • Length
    42 in
  • Nominal Screw Diameter
    0.631 in

Details

  • Dynamic Load Capacity
    440 lbf
  • Manufacturer Catalog
  • Maximum Temperature
    300 °F
  • Mount Material
    Steel
  • Preload
    Preloaded
  • Product Types
    Ball Screw
  • Static Load Capacity
    2110 lbf
  • Technical Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)