Motion
7820477
Precision Plus Ball Nut & Screw Assembly - 1.000 in Nominal Screw Diameter, Preloaded, Steel Mount Material, 72 in Length, 300 °F Maximum Temperature
MI ITEM #07311593
MFR #7820477
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Plus Ball Nut & Screw Assembly - 1.000 in Nominal Screw Diameter, Preloaded, Steel Mount Material, 72 in Length, 300 °F Maximum Temperature
MI ITEM #07311593
MFR #7820477

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lead
    0.250 in
  • Lead Accuracy
    .0005 in/ft in
  • Length
    72 in
  • Nominal Screw Diameter
    1.000 in

Details

  • Dynamic Load Capacity
    2285 lbf
  • Manufacturer Catalog
  • Maximum Temperature
    300 °F
  • Mount Material
    Steel
  • Preload
    Preloaded
  • Product Types
    Ball Screw
  • Static Load Capacity
    15815 lbf
  • Technical Specifications

Overview

Mfr description
7820477 BSA,1.000X0.250X72",RH,PPLUS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought