Motion
7823587
Precision Ball Nut Only -
Mi Item #07311635
MFR #7823587
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Ball Nut Only -
Mi Item #07311635
MFR #7823587

Mfr description
7823587 BALLNUT,1.150X0.200,PL,RH,FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lead
    0.200 in
  • Nominal Screw Diameter
    1.150 in
  • Weight
    1.80 lbs

Details

  • Dynamic Load Capacity
    1185 lbf
  • Flange
    Included
  • Manufacturer Catalog
  • Maximum Temperature
    300 °F
  • Mount Material
    Steel
  • Preload
    Double Nut Preload
  • Return Style
    Pickup Finger
  • Screw Torque
    0.57 in-oz
  • Static Load Capacity
    13090 lbf
  • Technical Specifications
  • Wiper
    Wiper Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)