Motion
PPA90-58B65-04NPOX

THOMSON (ALTRA)
PPA90-58B65-04NPOX

PPA Actuator - 90 V dc Input Voltage, 4 in Stroke Length
Mi Item #07311672
MFR #PPA90-58B65-04NPOX
Price$2,166.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
PPA90-58B65-04NPOX

PPA Actuator - 90 V dc Input Voltage, 4 in Stroke Length
Mi Item #07311672
MFR #PPA90-58B65-04NPOX

Mfr description
PPA90-58B65-04NPOX ACTUATOR
  • Mount Material: Copper; Steel; Zinc; Aluminum; Plastic
  • Integral Holding Brake
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,166.79/each

Specifications

Dimensions

  • Stroke
    4 in
  • Weight
    11.60 lbs

Details

  • Dynamic Load Capacity
    1500 lbf
  • Input Voltage
    90 V dc
  • Manufacturer Catalog
  • Screw Drive Type
    Ball Screw
  • Speed At Full Load
    0.17 in/s
  • Speed At No Load
    0.17 in/s
  • Static Load Capacity
    3000 lbf
  • Technical Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)