1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THOMSON (ALTRA)
7825372
PPA Actuator - 115 V ac Input Voltage
Mi Item #
07311681
MFR #
7825372
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Linear Motion
Acme and Ball Screw
Linear Actuators
THOMSON (ALTRA) 7825372
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THOMSON (ALTRA)
7825372
PPA Actuator - 115 V ac Input Voltage
Mi Item #
07311681
MFR #
7825372
Mfr description
7825372 PPA ACTUATOR
Mount Material: Copper; Steel; Zinc; Aluminum; Plastic
Integral Holding Brake
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Details
Input Voltage
115 V ac
Manufacturer Catalog
Click here
Screw Drive Type
Ball Screw
Static Load Capacity
3000 lbf
Technical Specifications
Click here
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items