Motion
5709576
Precision Ball Nut Only -
MI ITEM #07311789
MFR #5709576
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Ball Nut Only -
MI ITEM #07311789
MFR #5709576

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5709576 BALLNUT,0.375X0.125,NP,LH,C1

Specifications

  • Dynamic Load Capacity
    136 lbf
  • Static Load Capacity
    1415 lbf
  • Maximum Temperature
    300 °F
  • Manufacturer Catalog
  • Flange
    Sold Seperately
  • Lead
    0.125 in
  • Mount Material
    Steel
  • Nominal Screw Diameter
    0.375 in
  • Preload
    Non-Preloaded
  • Return Style
    Pickup Finger
  • Screw Thread Size
    0.664-32
  • Screw Torque
    0.35 in-oz
  • Technical Specifications
  • Weight
    0.13 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought