Motion
7820607
Legacy Ball Screw Only - 3.000 in Nominal Screw Diameter, 240 in Length
MI ITEM #07311795
MFR #7820607
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Legacy Ball Screw Only - 3.000 in Nominal Screw Diameter, 240 in Length
MI ITEM #07311795
MFR #7820607

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lead
    0.660 in
  • Lead Accuracy
    0.004 in/ft in
  • Length
    240 in
  • Nominal Screw Diameter
    3.000 in

Details

  • Manufacturer Catalog
  • Maximum Temperature
    300 °F
  • Product Types
    Ball Screw
  • Technical Specifications

Overview

Mfr description
7820607 BALLSCREW,3.000X0.660X240",RH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought