Motion
7823336
Flange Only -
Mi Item #07311839
MFR #7823336
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange Only -
Mi Item #07311839
MFR #7823336

Mfr description
7823336 FLANGE,0.750X0.200/0.750X0.500
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.64 lbs

Details

  • Manufacturer Catalog
  • Maximum Temperature
    300 °F
  • Mount Material
    Steel
  • Technical Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)