Motion
7823586
Precision Ball Nut Only -
MI ITEM #07311842
MFR #7823586
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Ball Nut Only -
MI ITEM #07311842
MFR #7823586

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7823586 BALLNUT,1.000X0.250,PL,RH,FLG

Specifications

  • Dynamic Load Capacity
    1612 lbf
  • Static Load Capacity
    13913 lbf
  • Maximum Temperature
    300 °F
  • Manufacturer Catalog
  • Flange
    Included
  • Lead
    0.250 in
  • Mount Material
    Steel
  • Nominal Screw Diameter
    1.000 in
  • Preload
    Double Nut Preload
  • Return Style
    Pickup Finger
  • Screw Torque
    0.71 in-oz
  • Wiper
    Wiper Included
  • Technical Specifications
  • Weight
    2.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought