Motion
7823589
SAG Legacy Ball Nut Only -
MI ITEM #07311843
MFR #7823589
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAG Legacy Ball Nut Only -
MI ITEM #07311843
MFR #7823589

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7823589 BALLNUT,2.250X0.500,PL,RH,FLG

Specifications

  • Dynamic Load Capacity
    21306 lbf
  • Static Load Capacity
    142660 lbf
  • Maximum Temperature
    300 °F
  • Manufacturer Catalog
  • Flange
    Included
  • Lead
    0.500 in
  • Mount Material
    Steel
  • Nominal Screw Diameter
    2.250 in
  • Preload
    Double Nut Preload
  • Return Style
    Pickup Finger
  • Screw Thread Size
    3.137-12
  • Wiper
    Wiper Included
  • Technical Specifications
  • Weight
    24.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought