Motion
7824141
Flange Only -
MI ITEM #07311848
MFR #7824141
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange Only -
MI ITEM #07311848
MFR #7824141

Mfr description
7824141 FLANGE,2.500X0.500
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    8.60 lbs

Details

  • Manufacturer Catalog
  • Maximum Temperature
    300 °F
  • Mount Material
    Steel
  • Technical Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)