Motion
7824297
SAG Legacy Ball Nut Only -
MI ITEM #07311854
MFR #7824297
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAG Legacy Ball Nut Only -
MI ITEM #07311854
MFR #7824297

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7824297 BALLNUT,0.750X0.200,NP,RH

Specifications

  • Dynamic Load Capacity
    2082 lbf
  • Static Load Capacity
    11750 lbf
  • Maximum Temperature
    300 °F
  • Manufacturer Catalog
  • Flange
    Sold Seperately
  • Lead
    0.200 in
  • Mount Material
    Steel
  • Nominal Screw Diameter
    0.750 in
  • Preload
    Non-Preloaded
  • Return Style
    Pickup Finger
  • Screw Thread Size
    1 1/4-18
  • Wiper
    Wiper Sold Seperately
  • Technical Specifications
  • Weight
    0.68 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought