Specifications
Dimensions
- Lead0.200 in
- Lead Accuracy0.004 in/ft in
- Length72 in
- Nominal Screw Diameter0.750 in
Details
- Manufacturer Catalog
- Maximum Temperature300 °F
- Product TypesBall Screw
- Technical Specifications
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)