1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THOMSON (ALTRA)
7825259
Kit: Motorgearbox,90vdc,18:1,hp -
Mi Item #
07311863
MFR #
7825259
Price
$1,138.50
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Linear Guides
Linear Guide Components
THOMSON (ALTRA) 7825259
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THOMSON (ALTRA)
7825259
Kit: Motorgearbox,90vdc,18:1,hp -
Mi Item #
07311863
MFR #
7825259
Mfr description
7825259 KIT:MTR/GEARBOX (90VDC,18:1,HP)
Gear Reduction 18:1
Heavy Duty
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,138
.50
/each
Add to Cart
Specifications
Dimensions
Weight
5.50 lbs
Details
Input Voltage
90 V dc
ManufacturerName (description attribute)
Thomson
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items