1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THOMSON (ALTRA)
7825260
Kit: Motor/gearbox90vdc,58:1,hp -
MI ITEM #
07311864
MFR #
7825260
List Price
$1,138.50
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Linear Guides
Linear Guide Components
THOMSON (ALTRA) 7825260
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THOMSON (ALTRA)
7825260
Kit: Motor/gearbox90vdc,58:1,hp -
MI ITEM #
07311864
MFR #
7825260
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,138.50
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
7825260 KIT:MTR/GEARBOX (90VDC,58:1,HP)
Gear Reduction 18:1
Heavy Duty
Specifications
ManufacturerName (description attribute)
Thomson
Input Voltage
90 V dc
Weight
5.50 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data