Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAG Legacy Ball Nut Only -
MI ITEM #07311943
MFR #7826720

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
7826720 BALLNUT,0.500X0.200,NP,RH

Specifications

  • Dynamic Load Capacity
    1357 lbf
  • Static Load Capacity
    9430 lbf
  • Maximum Temperature
    300 °F
  • Manufacturer Catalog
  • Flange
    Sold Seperately
  • Lead
    0.200 in
  • Mount Material
    Steel
  • Nominal Screw Diameter
    0.500 in
  • Preload
    Non-Preloaded
  • Return Style
    Pickup Finger
  • Wiper
    Wiper Sold Seperately
  • Technical Specifications
  • Weight
    0.55 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought