Motion
7828132
Ball Spline, Outer Race Only, 1.500 in Spline Nom
MI ITEM #07311963
MFR #7828132
Price$2,656.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Spline, Outer Race Only, 1.500 in Spline Nom
MI ITEM #07311963
MFR #7828132

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,656.36/each

Specifications

Dimensions

  • Keyway (WxDxL)
    0.250 x 0.125 x 2.000 in in
  • Spline Nominal Diameter
    1.500 in
  • Weight
    3.30 lbs

Details

  • Dynamic Load Capacity
    4200 in
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Thomson
  • Material
    Steel
  • Maximum Temperature
    300 °F
  • Mount Material
    Steel
  • Preload
    Non-Preloaded
  • Return Style
    End Cap
  • Technical Specifications

Overview

Mfr description
7828132 BALL SPLINE OTR RACE,KW,1.500-3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought