Motion
7828133
Ball Spline, Outer Race Only, 1.500 in Spline Nom
MI ITEM #07311964
MFR #7828133
Price$2,823.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Spline, Outer Race Only, 1.500 in Spline Nom
MI ITEM #07311964
MFR #7828133

Mfr description
7828133 BALL SPLINE OTR RACE,KW,1.500-6
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,823.37/each

Specifications

Dimensions

  • Keyway (WxDxL)
    0.250 x 0.125 x 2.000 in in
  • Spline Nominal Diameter
    1.500 in
  • Weight
    3.30 lbs

Details

  • Dynamic Load Capacity
    8400 in
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Thomson
  • Material
    Steel
  • Maximum Temperature
    300 °F
  • Mount Material
    Steel
  • Preload
    Non-Preloaded
  • Return Style
    End Cap
  • Technical Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)