1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THOMSON (ALTRA)
7829838
Kit: Motor/gearbox 110ac,58:1eb -
Mi Item #
07312119
MFR #
7829838
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Linear Motion
Linear Guides
Linear Guide Components
THOMSON (ALTRA) 7829838
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THOMSON (ALTRA)
7829838
Kit: Motor/gearbox 110ac,58:1eb -
Mi Item #
07312119
MFR #
7829838
Mfr description
7829838 KIT:MTR/GEARBOX(110VAC,58:1,EB)
Gear Reduction 58:1
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Weight
10.00 lbs
Details
Input Voltage
115 V ac
Manufacturer Catalog
Click here
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items