1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THOMSON (ALTRA)
7830123
Kit: Mtr/gearbox,110ac,18:1,eb -
Mi Item #
07312120
MFR #
7830123
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Linear Motion
Linear Guides
Linear Guide Components
THOMSON (ALTRA) 7830123
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THOMSON (ALTRA)
7830123
Kit: Mtr/gearbox,110ac,18:1,eb -
Mi Item #
07312120
MFR #
7830123
Mfr description
7830123 KIT:MTR/GEARBOX(110VAC,18:1,EB)
Gear Reduction 18:1
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Weight
10.00 lbs
Details
Input Voltage
115 V ac
Manufacturer Catalog
Click here
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items