Motion
7829720
SAG Legacy Ball Nut Only -
MI ITEM #07312138
MFR #7829720
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAG Legacy Ball Nut Only -
MI ITEM #07312138
MFR #7829720

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7829720 BALLNUT, 1.000X1000,PL,RH

Specifications

  • Dynamic Load Capacity
    2142 lbf
  • Static Load Capacity
    11925 lbf
  • Maximum Temperature
    300 °F
  • Manufacturer Catalog
  • Flange
    Sold Seperately
  • Lead
    1.000 in
  • Mount Material
    Steel
  • Nominal Screw Diameter
    1.000 in
  • Preload
    Double Nut Preload
  • Return Style
    Pickup Finger
  • Screw Thread Size
    1.563-18
  • Wiper
    Wiper Sold Seperately
  • Technical Specifications
  • Weight
    3.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text