Motion
PPA11-58B65-18EBXXX

THOMSON (ALTRA)
PPA11-58B65-18EBXXX

PPA Actuator - 115 V ac Input Voltage, 18 in Stroke Length
Mi Item #07312145
MFR #PPA11-58B65-18EBXXX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
PPA11-58B65-18EBXXX

PPA Actuator - 115 V ac Input Voltage, 18 in Stroke Length
Mi Item #07312145
MFR #PPA11-58B65-18EBXXX

Mfr description
PPA11-58B65-18EBXXX ACTUATOR
  • Mount Material: Copper; Steel; Zinc; Aluminum; Plastic
  • Integral Holding Brake
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Stroke
    18 in
  • Weight
    19.10 lbs

Details

  • Dynamic Load Capacity
    1500 lbf
  • Input Voltage
    115 V ac
  • Manufacturer Catalog
  • Screw Drive Type
    Ball Screw
  • Speed At Full Load
    0.17 in/s
  • Speed At No Load
    0.17 in/s
  • Static Load Capacity
    3000 lbf
  • Technical Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)