Motion
PPA11-58B65-12NLSX

THOMSON (ALTRA)
PPA11-58B65-12NLSX

PPA Actuator - 115 V ac Input Voltage, 12 in Stroke Length
MI ITEM #07312199
MFR #PPA11-58B65-12NLSX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
PPA11-58B65-12NLSX

PPA Actuator - 115 V ac Input Voltage, 12 in Stroke Length
MI ITEM #07312199
MFR #PPA11-58B65-12NLSX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PPA11-58B65-12NLSX ACTUATOR
  • Mount Material: Copper; Steel; Zinc; Aluminum; Plastic
  • Integral Holding Brake

Specifications

  • Screw Drive Type
    Ball Screw
  • Input Voltage
    115 V ac
  • Stroke
    12 in
  • Dynamic Load Capacity
    1500 lbf
  • Static Load Capacity
    3000 lbf
  • Speed At Full Load
    0.17 in/s
  • Speed At No Load
    0.17 in/s
  • Weight
    18.20 lbs
  • Manufacturer Catalog
  • Technical Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text