Motion
5707472
Outer Race Only -
MI ITEM #07312231
MFR #5707472
Your Price$1,792.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Outer Race Only -
MI ITEM #07312231
MFR #5707472

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,792.56/each(List $2,151.07)

Overview

Mfr description
5707472 BALL SPLINE OTR RACE,1.000-3

Specifications

  • ManufacturerName (description attribute)
    Thomson
  • Dynamic Load Capacity
    1300 in
  • Maximum Temperature
    300 °F
  • Manufacturer Catalog
  • Mount Material
    Steel
  • Preload
    Non-Preloaded
  • Return Style
    End Cap
  • Spline Nominal Diameter
    1.000 in
  • Technical Specifications
  • Weight
    0.92 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text