Motion
5702654
Ball Screw Wiper Kit -
Mi Item #07312238
MFR #5702654
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Screw Wiper Kit -
Mi Item #07312238
MFR #5702654

Mfr description
5702654 WIPER KIT,1.500X0.250,BRUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    0.5
  • Length
    4
  • Nominal Screw Diameter
    1.500 in
  • Weight
    0.01 lbs, 0.1
  • Width
    3.6

Details

Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)