Motion
190-9098
Ball Screw - 0.6310 in Nominal Screw Diameter, Right Hand, 72 in Length
Mi Item #07312888
MFR #190-9098
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Screw - 0.6310 in Nominal Screw Diameter, Right Hand, 72 in Length
Mi Item #07312888
MFR #190-9098

Mfr description
190-9098 RC0605-72-X-0-0-0-X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lead
    0.2000 in
  • Lead Accuracy
    0.004 in/ft
  • Length
    72 in
  • Nominal Screw Diameter
    0.6310 in
  • Overall Length
    72.0000 in
  • Root Diameter Minimum
    0.5000 in

Details

  • Maximum Temperature
    300 °F
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)