Motion
8110-448-030

THOMSON (ALTRA)
8110-448-030

Precision Ball Nut Only
MI ITEM #07312907
MFR #8110-448-030
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
8110-448-030

Precision Ball Nut Only
MI ITEM #07312907
MFR #8110-448-030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8110-448-030BALL NUT RK1004

Specifications

  • ManufacturerName (description attribute)
    Thomson
  • Dynamic Load Capacity
    1612 lbf
  • Static Load Capacity
    13913 lbf
  • Maximum Temperature
    300 °F
  • Material
    Alloy Steel
  • Manufacturer Catalog
  • Flange
    Sold Seperately
  • Lead
    0.250 in
  • Mount Material
    Steel
  • Nominal Screw Diameter
    1.000 in
  • Preload
    Non-Preloaded
  • Return Style
    Pickup Finger
  • Screw Thread Size
    1.563-18
  • Screw Torque
    0.71 in-oz
  • Wiper
    Wiper Sold Seperately
  • Technical Specifications
  • Weight
    0.81 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text