Motion
PPA12-18B65-08NLSX

THOMSON (ALTRA)
PPA12-18B65-08NLSX

PPA Actuator - 12 V dc Input Voltage, 8 in Stroke Length
MI ITEM #07312924
MFR #PPA12-18B65-08NLSX
Price$2,228.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
PPA12-18B65-08NLSX

PPA Actuator - 12 V dc Input Voltage, 8 in Stroke Length
MI ITEM #07312924
MFR #PPA12-18B65-08NLSX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,228.26/each

Specifications

Dimensions

  • Stroke
    8 in
  • Weight
    13.30 lbs

Details

  • Dynamic Load Capacity
    750 lbf
  • Input Voltage
    12 V dc
  • Manufacturer Catalog
  • Screw Drive Type
    Ball Screw
  • Speed At Full Load
    1.10 in/s
  • Speed At No Load
    1.26 in/s
  • Static Load Capacity
    3000 lbf
  • Technical Specifications

Overview

Mfr description
PPA12-18B65-08NLSX12VDC
  • Mount Material: Copper; Steel; Zinc; Aluminum; Plastic
  • Integral Holding Brake

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought