Motion
PPA00-01B65-24NXXX

THOMSON (ALTRA)
PPA00-01B65-24NXXX

PPA Actuator, No Motor - 24 in Stroke Length
Mi Item #07313092
MFR #PPA00-01B65-24NXXX
Price$1,409.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
PPA00-01B65-24NXXX

PPA Actuator, No Motor - 24 in Stroke Length
Mi Item #07313092
MFR #PPA00-01B65-24NXXX

Mfr description
PPA00-01B65-24NXXX ACTUATOR W/CRANK 24"
  • Mount Material: Copper; Steel; Zinc; Aluminum; Plastic
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,409.19/each

Specifications

Dimensions

  • Stroke
    24 in
  • Weight
    16.10 lbs

Details

  • Dynamic Load Capacity
    1500 lbf
  • Manufacturer Catalog
  • Screw Drive Type
    Ball Screw
  • Speed At Full Load
    0.33 in/s
  • Static Load Capacity
    3000 lbf
  • Technical Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)