Motion
PPA00-01B65-36NXXX

THOMSON (ALTRA)
PPA00-01B65-36NXXX

Ppa Actuator, No Motor - PPA-M Series, Trunnion to Clevis Mount, 36 in Stroke Length
Mi Item #07313095
MFR #PPA00-01B65-36NXXX
Price$1,977.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
PPA00-01B65-36NXXX

Ppa Actuator, No Motor - PPA-M Series, Trunnion to Clevis Mount, 36 in Stroke Length
Mi Item #07313095
MFR #PPA00-01B65-36NXXX

Mfr description
PPA00-01-B65-36NXXX
  • Mount Material: Copper; Steel; Zinc; Aluminum; Plastic
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,977.10/each

Specifications

Dimensions

  • Height
    5.8750 in, 149.225 mm
  • Retracted Length
    42.8000 in
  • Stroke
    36 in
  • Weight
    21.30 lbs
  • Width
    3.1250 in, 79.375 mm

Details

  • Body Material
    Copper, Steel, Zinc, Aluminum, Plastic
  • Duty Cycle At Rated Load
    30 %
  • Dynamic Load Capacity
    1500 lbf
  • Manufacturer Catalog
  • Max Operating Temperature
    150 °F, 65.56 °C
  • Min Operating Temperature
    15 °F, 26 °C
  • Mounting
    Trunnion to Clevis
  • Screw Drive Type
    Ball Screw
  • Series
    PPA-M
  • Speed At Full Load
    0.33 in/s
  • Speed At No Load
    8.38 mm/s
  • Static Load Capacity
    3000 lbf
  • Technical Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)