Motion
8110-448-017

THOMSON (ALTRA)
8110-448-017

MAR Legacy Ball Nut Only
MI ITEM #07313133
MFR #8110-448-017
Price$2,045.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
8110-448-017

MAR Legacy Ball Nut Only
MI ITEM #07313133
MFR #8110-448-017

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,045.27/each

Specifications

Dimensions

  • Lead
    0.250 in
  • Nominal Screw Diameter
    1.000 in
  • Screw Thread Size
    1.563-18
  • Weight
    2.90 lbs

Details

  • Flange
    Sold Seperately
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Thomson
  • Material
    Alloy Steel
  • Maximum Temperature
    300 °F
  • Mount Material
    Steel
  • Preload
    Double Nut Preload
  • Return Style
    Pickup Finger
  • Technical Specifications
  • Wiper
    Wiper Sold Seperately

Overview

Mfr description
8110-448-017

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought