Specifications
Dimensions
- Stroke2 in
Details
- Dynamic Load Capacity30 lbf
- Input Voltage12 V dc
- Manufacturer Catalog
- Screw Drive TypeWorm Screw
- Speed At Full Load1.45 in/s
- Speed At No Load1.90 in/s
- Static Load Capacity60 lbf
- Technical Specifications
Overview
Mfr description
DE-12-17-W44-02FNMHN ACTUATOR
- Mount Material: Copper; Steel; Zinc; Aluminum; Plastic