Motion
190-9096
Precision Ball Screw Only - 0.5000 in Nominal Screw Diameter, Right Hand, 72 in Length
MI ITEM #07313360
MFR #190-9096
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Ball Screw Only - 0.5000 in Nominal Screw Diameter, Right Hand, 72 in Length
MI ITEM #07313360
MFR #190-9096

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
190-9096 SCREW

Specifications

  • Product Types
    Ball Screw
  • Length
    72 in
  • Nominal Screw Diameter
    0.5000 in
  • Thread Direction
    Right Hand
  • Overall Length
    72.0000 in
  • Lead
    0.5000 in
  • Lead Accuracy
    0.005 in/ft in
  • Maximum Temperature
    300 °F
  • Technical Specifications
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text