Specifications
Dimensions
- Lead0.5000 in
- Lead Accuracy0.004 in/ft
- Length72 in
- Nominal Screw Diameter0.7500 in
- Overall Length72.0000 in
- Root Diameter Minimum0.6300 in
Details
- Manufacturer Catalog
- Maximum Temperature300 °F
- Product TypesBall Screw
- Technical Specifications
- Thread DirectionRight Hand
Overview
Mfr description
190-9100 SCREW R-0702