Motion
8105-448-011

THOMSON (ALTRA)
8105-448-011

Precision Ball Nut Only
MI ITEM #07313541
MFR #8105-448-011
Price$424.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
8105-448-011

Precision Ball Nut Only
MI ITEM #07313541
MFR #8105-448-011

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$424.80/each

Specifications

Dimensions

  • Lead
    0.500 in
  • Nominal Screw Diameter
    0.500 in
  • Screw Thread Size
    15/16-16
  • Weight
    0.40 lbs

Details

  • Dynamic Load Capacity
    2200 lbf
  • Flange
    Sold Seperately
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Thomson
  • Material
    Alloy Steel
  • Maximum Temperature
    300 °F
  • Mount Material
    Steel
  • Preload
    Non-Preloaded
  • Return Style
    Pickup Finger
  • Screw Torque
    1.42 in-oz
  • Static Load Capacity
    13350 lbf
  • Technical Specifications
  • Wiper
    Wiper Sold Seperately

Overview

Mfr description
8105-448-011 BALL NUT (R-0502-2)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought