Motion
8125-448-010

THOMSON (ALTRA)
8125-448-010

Precision Ball Nut Only -
Mi Item #07313557
MFR #8125-448-010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
8125-448-010

Precision Ball Nut Only -
Mi Item #07313557
MFR #8125-448-010

Mfr description
8125-448-010 BALL NUT (R-2502-2)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lead
    0.500 in
  • Nominal Screw Diameter
    2.500 in
  • Screw Thread Size
    3.625-12
  • Weight
    13.00 lbs

Details

  • Dynamic Load Capacity
    22981 lbf
  • Flange
    Sold Seperately
  • Manufacturer Catalog
  • Maximum Temperature
    300 °F
  • Mount Material
    Steel
  • Preload
    Non-Preloaded
  • Return Style
    Pickup Finger
  • Screw Torque
    1.42 in-oz
  • Static Load Capacity
    186000 lbf
  • Technical Specifications
  • Wiper
    Wiper Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)